Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 14 # of Teeth

  • Mfr # 50BS14H X 1

  • Zoro # G1951218


product price:  $20.59
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1 Inch
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS14H X 1
Zoro #
G1951218
UPC #
888569099150
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Bore Dia. (In.)
1
Pitch Dia.
0.625 in
Set Screw Size
5/16 in
Hub Dia.
2.125 in
Length through Bore
1 in
Pitch Dia. (In.)
0.625
Outside Dia. (In.)
3.110
Keyseat Size (In.)
1/4 x 1/8
Set Screw Dia. (In.)
5/16
Length through Bore (In.)
1
Hub Dia. (In.)
2-1/8
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Bore Diameter
1 in
Keyway Depth
1/8 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 in
Outside Diameter
3.11 in
Hub Diameter
2 1/8 in
Keyway Width
1/4 in
Pitch Diameter
2.803 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
14
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Chain Pitch
5/8 in
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.657 in
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 14, Outside Diameter 3.11 in, Pitch Diameter 2.803 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.