Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 16 # of Teeth

  • Mfr # 50BS16H X 1

  • Zoro # G1951078


product price:  $26.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS16H X 1
Zoro #
G1951078
UPC #
888569099327
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Length through Bore (In.)
1
Set Screw Dia. (In.)
5/16
Pitch Dia.
0.625 in
Bore Dia. (In.)
1
Outside Dia. (In.)
3.504
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
0.625
Hub Dia. (In.)
2-1/2
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.5 in
Outside Diameter
3.52 in
Pitch Diameter
3.204 in
Bore Diameter
1 in
Keyway Depth
1/8 in
Hub Diameter
2 1/2 in
Keyway Width
1/4 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
ANSI Sprocket Number
50
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
For Use With
Roller Chain
Type
Finished Bore
Item
Sprocket
Number of Teeth
16
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material
Steel
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in
Number of Set Screws
2
Finish
Black Oxide

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.