Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 18 # of Teeth
Mfr # 50BS18H X 1
Zoro # G0029289
product price: $30.29
/eaKey Features
Industry Chain Size
50
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50BS18H X 1
Zoro #
G0029289
UPC #
888569099525
Country of Origin
China
Dimensions
Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Length through Bore (In.)
1
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia.
0.625 in
Bore Dia. (In.)
1
Pitch Dia. (In.)
0.625
Outside Dia. (In.)
3.937
Hub Dia. (In.)
2-7/8
Set Screw Dia. (In.)
5/16
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.875 in
Hub Diameter
2 7/8 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Pitch Diameter
3.599 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 in
Outside Diameter
3.92 in
Bore Diameter
1 in
Description
Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 18, Outside Diameter 3.92 in, Pitch Diameter 3.599 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.