Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1 Bore Dia., 22 # of Teeth
Mfr # 50BS22H X 1
Zoro # G0029036
product price: $44.09
/eaKey Features
Industry Chain Size
50
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50BS22H X 1
Zoro #
G0029036
UPC #
888569099914
Country of Origin
China
Dimensions
Industry Chain Size
50
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Length through Bore (In.)
1
Outside Dia. (In.)
4.724
Hub Dia. (In.)
3
Pitch Dia. (In.)
0.625
Set Screw Dia. (In.)
5/16
Keyseat Size (In.)
1/4 x 1/8
Bore Dia. (In.)
1
Pitch Dia.
0.625 in
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Length through Bore
1 in
Hub Dia.
3.0 in
Set Screw Hole Dia.
0.313 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Outside Diameter
4.72 in
Tooth Width
0.343 in
Bore Diameter
1 in
Pitch Diameter
4.392 in
Hub Diameter
3 in
Keyway Depth
1/8 in
Description
Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 22, Outside Diameter 4.72 in, Pitch Diameter 4.392 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.