Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 3/4 Bore Dia., 11 # of Teeth

  • Mfr # 50BS11H X 3/4

  • Zoro # G2680609


product price:  $17.89
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
11
Bore Dia. - Sprockets
3/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS11H X 3/4
Zoro #
G2680609
UPC #
888569098986
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Bore Dia. (In.)
3/4
Pitch Dia.
0.625 in
Set Screw Size
1/4 in
Hub Dia.
1.75 in
Length through Bore
1 in
Keyseat Size (In.)
3/16 x 3/32
Hub Dia. (In.)
1-3/4
Set Screw Dia. (In.)
1/4
Length through Bore (In.)
1
Outside Dia. (In.)
2.520
Pitch Dia. (In.)
0.625
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Keyway Depth
3/32 in
Maximum Bore Diameter
3/4 in
Hub Diameter
1 3/4 in
Keyway Width
3/16 in
Tooth Width
0.343 in
Pitch Diameter
2.219 in
Outside Diameter
2.5 in
Bore Diameter
3/4 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
11
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Chain Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.657 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 11, Outside Diameter 2.5 in, Pitch Diameter 2.219 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 3/4 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.