Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 3/4 Bore Dia., 12 # of Teeth

  • Mfr # 50BS12H X 3/4

  • Zoro # G1951245


product price:  $18.39
/ea

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Fixed
Bore Dia. (In.)
3/4
Includes
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS12H X 3/4
Zoro #
G1951245
UPC #
888569099051
Country of Origin
China

Dimensions

Bore Dia. (In.)
3/4
Outside Dia.
3 in
Pitch Dia.
0.625 in
Bore Dia. - Sprockets
3/4 Inch
Set Screw Size
1/4 in
Industry Chain Size
50
Hub Dia.
1.984 in
Length through Bore
1 in
Pitch Dia. (In.)
0.625
Length through Bore (In.)
1
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
2.717
Hub Dia. (In.)
1-61/62
Set Screw Dia. (In.)
1/4
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Outside Diameter
2.71 in
Keyway Depth
3/32 in
Maximum Bore Diameter
3/4 in
Keyway Width
3/16 in
Hub Diameter
2 in
Pitch Diameter
2.415 in
Bore Diameter
3/4 in
Tooth Width
0.343 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
12
Bore Type
Fixed
Includes
Set Screws
Chain Number
50
Number of Teeth - Sprockets
12
Material - Sprockets
Forged 1045 Alloy Steel
For Use With
Roller Chain
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Number of Chain Rows
Single
Type
Finished Bore
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Hub Projection
0.657 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
5/8 in
For Number of Strands
Single
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.