Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth

  • Mfr # 50BS15H X 3/4

  • Zoro # G1951105


product price:  $22.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS15H X 3/4
Zoro #
G1951105
UPC #
888569099297
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Bore Dia. (In.)
3/4
Hub Dia. (In.)
2-3/8
Pitch Dia.
0.625 in
Pitch Dia. (In.)
0.625
Length through Bore (In.)
1
Keyseat Size (In.)
3/16 x 3/32
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
3.307
Set Screw Size
1/4 in
Length through Bore
1 in
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
2.375 in
Tooth Width
0.343 in
Bore Diameter
3/4 in
Maximum Bore Diameter
3/4 in
Pitch Diameter
3.006 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Outside Diameter
3.32 in
Hub Diameter
2 3/8 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Hub Type
B Hub Type
Type
Finished Bore
For Use With
Roller Chain
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Number of Teeth
15
ANSI Sprocket Number
50
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
5/8"
Industry Chain Pitch
5/8 in
Chain Number
50
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
0.657 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
5/8 in
Number of Set Screws
2
Hub Type
One Side

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.