Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 3/4 Bore Dia., 22 # of Teeth

  • Mfr # 50BS22H X 3/4

  • Zoro # G0029018


product price:  $45.15
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS22H X 3/4
Zoro #
G0029018
UPC #
888569099983
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
5 in
Hub Dia. (In.)
3
Pitch Dia.
0.625 in
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
4.724
Length through Bore (In.)
1
Bore Dia. (In.)
3/4
Keyseat Size (In.)
3/16 x 3/32
Pitch Dia. (In.)
0.625
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
1 in
Hub Dia.
3.0 in
Set Screw Hole Dia.
0.25 in
Keyway Depth
3/32 in
Hub Diameter
3 in
Tooth Width
0.343 in
Outside Diameter
4.72 in
Maximum Bore Diameter
3/4 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Pitch Diameter
4.392 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
22
ANSI Sprocket Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Item
Sprocket
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Material
Steel
Type
Finished Bore
Includes
Set Screws
Pitch
5/8"
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Hub Projection
0.657 in
For Chain Pitch
5/8 in
Number of Set Screws
2
For Number of Strands
Single
Finish
Black Oxide

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 22, Outside Diameter 4.72 in, Pitch Diameter 4.392 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.