Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth

  • Mfr # 50BS09H X 3/4

  • Zoro # G2680651


product price:  $15.89
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
9
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS09H X 3/4
Zoro #
G2680651
UPC #
888569098917
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
2 in
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
2.087
Hub Dia. (In.)
1-3/8
Keyseat Size (In.)
3/16 x 3/32
Pitch Dia. (In.)
0.625
Pitch Dia.
0.625 in
Length through Bore (In.)
1
Bore Dia. (In.)
3/4
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
1 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
1.375 in
Bore Diameter
3/4 in
Outside Diameter
2.09 in
Keyway Depth
3/32 in
Tooth Width
0.343 in
Keyway Width
3/16 in
Hub Diameter
1 3/8 in
Maximum Bore Diameter
3/4 in
Pitch Diameter
1.827 in

Details

Number of Teeth - Sprockets
9
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Finished Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Bore Type
Fixed Bore
Material
Steel
ANSI Sprocket Number
50
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Number of Teeth
9
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Pitch
5/8"
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Projection
0.657 in
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Chain Pitch
5/8 in
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 9, Outside Diameter 2.09 in, Pitch Diameter 1.827 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.