Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth

  • Mfr # 50BS10H X 5/8

  • Zoro # G2680636


product price:  $17.99
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
10
Number of Teeth
10
Bore Dia. - Sprockets
5/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS10H X 5/8
Zoro #
G2680636
UPC #
888569098955
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Bore Dia. (In.)
5/8
Pitch Dia.
0.625 in
Set Screw Size
1/4 in
Hub Dia.
1.563 in
Length through Bore
1 in
Set Screw Dia. (In.)
1/4
Hub Dia. (In.)
1-9/16
Length through Bore (In.)
1
Keyseat Size (In.)
3/16 x 3/32
Pitch Dia. (In.)
0.625
Outside Dia. (In.)
2.283
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Hub Diameter
1 9/16 in
Maximum Bore Diameter
5/8 in
Keyway Depth
3/32 in
Bore Diameter
5/8 in
Tooth Width
0.343 in
Outside Diameter
2.3 in
Keyway Width
3/16 in
Pitch Diameter
2.023 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
10
Number of Teeth
10
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
50
Type
Finished Bore
ANSI Sprocket Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
For Chain Pitch
5/8 in
Hub Projection
0.657 in
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 10, Outside Diameter 2.3 in, Pitch Diameter 2.023 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.