Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 5/8 Bore Dia., 16 # of Teeth

  • Mfr # 50BS16H X 5/8

  • Zoro # G1951008


product price:  $23.99
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS16H X 5/8
Zoro #
G1951008
UPC #
888569099402
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Pitch Dia. (In.)
0.625
Pitch Dia.
0.625 in
Hub Dia. (In.)
2-1/2
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
3.504
Length through Bore (In.)
1
Set Screw Dia. (In.)
1/4
Bore Dia. (In.)
5/8
Set Screw Size
1/4 in
Keyway Size
3/16 in x 3/32 in
Length through Bore
1 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
2.5 in
Outside Diameter
3.52 in
Keyway Depth
3/32 in
Tooth Width
0.343 in
Pitch Diameter
3.204 in
Hub Diameter
2 1/2 in
Keyway Width
3/16 in
Maximum Bore Diameter
5/8 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
16
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Sprocket Hub Type
B Hub Type
Item
Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type
Finished Bore
ANSI Sprocket Number
50
Material
Steel
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Chain Pitch
5/8 in
For Number of Strands
Single
Hub Projection
0.657 in

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.