Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth

  • Mfr # 50BS10H X 7/8

  • Zoro # G2680627


product price:  $16.79
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
10
Bore Dia. - Sprockets
7/8 Inch
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS10H X 7/8
Zoro #
G2680627
UPC #
888569098962
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
2 in
Bore Dia. (In.)
7/8
Pitch Dia.
0.625 in
Set Screw Size
1/4 in
Hub Dia.
1.563 in
Length through Bore
1 in
Hub Dia. (In.)
1-9/16
Pitch Dia. (In.)
0.625
Set Screw Dia. (In.)
1/4
Length through Bore (In.)
1
Keyseat Size (In.)
3/16 x 3/32
Outside Dia. (In.)
2.283
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Maximum Bore Diameter
7/8 in
Outside Diameter
2.3 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Hub Diameter
1 9/16 in
Pitch Diameter
2.023 in
Tooth Width
0.343 in
Bore Diameter
7/8 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
10
Number of Teeth
10
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Chain Number
50
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
ANSI Sprocket Number
50
Type
Finished Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Type
One Side
For Chain Pitch
5/8 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in

Description

Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 10, Outside Diameter 2.3 in, Pitch Diameter 2.023 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.