Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 7/8 Bore Dia., 14 # of Teeth

  • Mfr # 50BS14H X 7/8

  • Zoro # G1951175


product price:  $20.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS14H X 7/8
Zoro #
G1951175
UPC #
888569099211
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
3 in
Keyseat Size (In.)
3/16 x 3/32
Bore Dia. (In.)
7/8
Set Screw Dia. (In.)
1/4
Length through Bore (In.)
1
Pitch Dia.
0.625 in
Pitch Dia. (In.)
0.625
Hub Dia. (In.)
2-1/8
Outside Dia. (In.)
3.110
Set Screw Size
1/4 in
Length through Bore
1 in
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
2.125 in
Bore Diameter
7/8 in
Outside Diameter
3.11 in
Tooth Width
0.343 in
Keyway Width
3/16 in
Maximum Bore Diameter
7/8 in
Pitch Diameter
2.803 in
Keyway Depth
3/32 in
Hub Diameter
2 1/8 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Number of Teeth
14
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
ANSI Sprocket Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Type
One Side
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.657 in
For Chain Pitch
5/8 in

Description

Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 14, Outside Diameter 3.11 in, Pitch Diameter 2.803 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.