Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 7/8 Bore Dia., 15 # of Teeth

  • Mfr # 50BS15H X 7/8

  • Zoro # G1951087


product price:  $22.15
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
15
Material
Steel
Bore Dia. - Sprockets
7/8 Inch
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS15H X 7/8
Zoro #
G1951087
UPC #
888569099310
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
3 in
Bore Dia. (In.)
7/8
Pitch Dia.
0.625 in
Set Screw Size
1/4 in
Hub Dia.
2.375 in
Length through Bore
1 in
Keyseat Size (In.)
3/16 x 3/32
Length through Bore (In.)
1
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
3.307
Pitch Dia. (In.)
0.625
Hub Dia. (In.)
2-3/8
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Tooth Width
0.343 in
Keyway Width
3/16 in
Hub Diameter
2 3/8 in
Pitch Diameter
3.006 in
Outside Diameter
3.32 in
Maximum Bore Diameter
7/8 in
Keyway Depth
3/32 in
Bore Diameter
7/8 in

Details

Item
Sprocket
Number of Teeth - Sprockets
15
Material
Steel
Number of Teeth
15
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
50
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
ANSI Sprocket Number
50
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Hub Type
One Side
Number of Set Screws
2
Finish
Black Oxide
For Chain Pitch
5/8 in
Hub Projection
0.657 in
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.