Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth

  • Mfr # 50BS16H X 7/8

  • Zoro # G1950999


product price:  $21.99
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS16H X 7/8
Zoro #
G1950999
UPC #
888569099419
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
4 in
Bore Dia. (In.)
7/8
Outside Dia. (In.)
3.504
Set Screw Dia. (In.)
1/4
Hub Dia. (In.)
2-1/2
Pitch Dia. (In.)
0.625
Pitch Dia.
0.625 in
Keyseat Size (In.)
3/16 x 3/32
Length through Bore (In.)
1
Set Screw Size
1/4 in
Length through Bore
1 in
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
2.5 in
Outside Diameter
3.52 in
Pitch Diameter
3.204 in
Keyway Width
3/16 in
Tooth Width
0.343 in
Keyway Depth
3/32 in
Hub Diameter
2 1/2 in
Maximum Bore Diameter
7/8 in
Bore Diameter
7/8 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
ANSI Sprocket Number
50
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Number of Teeth
16
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With
Roller Chain
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Chain Number
50
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in
For Chain Pitch
5/8 in
Number of Set Screws
2
Finish
Black Oxide
For Number of Strands
Single
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.