Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth

  • Mfr # 60BS14H X 1 1/2

  • Zoro # G0028598


product price:  $30.49
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS14H X 1 1/2
Zoro #
G0028598
UPC #
888569105646
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
4 in
Hub Dia. (In.)
2-9/16
Set Screw Dia. (In.)
3/8
Length through Bore (In.)
1-1/4
Bore Dia. (In.)
1-1/2
Pitch Dia.
0.75 in
Keyseat Size (In.)
3/8 x 3/16
Pitch Dia. (In.)
0.750
Outside Dia. (In.)
3.740
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Keyway Size
3/8 in x 3/16 in
Hub Dia.
2.563 in
Set Screw Hole Dia.
0.375 in
Keyway Depth
3/16 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
3.74 in
Pitch Diameter
3.371 in
Keyway Width
3/8 in
Hub Diameter
2 9/16 in
Tooth Width
0.459 in
Bore Diameter
1 1/2 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type
Finished Bore
For Use With
Roller Chain
Number of Teeth
14
Material
Steel
Sprocket Hub Type
B Hub Type
Item
Sprocket
ANSI Sprocket Number
60
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Number of Set Screws
2
Hub Projection
0.791 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One Side
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
3/4 in

Description

Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 14, Outside Diameter 3.74 in, Pitch Diameter 3.371 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 2 9/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.