Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-1/2 Bore Dia., 22 # of Teeth
Mfr # 60BS22H X 1 1/2
Zoro # G0028187
product price: $73.39
/eaKey Features
Industry Chain Size
60
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60BS22H X 1 1/2
Zoro #
G0028187
UPC #
888569106483
Country of Origin
China
Dimensions
Industry Chain Size
60
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
6 in
Keyseat Size (In.)
3/8 x 3/16
Set Screw Dia. (In.)
3/8
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
0.750
Pitch Dia.
0.75 in
Bore Dia. (In.)
1-1/2
Hub Dia. (In.)
4
Outside Dia. (In.)
5.669
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Keyway Size
3/8 in x 3/16 in
Hub Dia.
4.0 in
Set Screw Hole Dia.
0.375 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
5.67 in
Pitch Diameter
5.27 in
Tooth Width
0.459 in
Hub Diameter
4 in
Bore Diameter
1 1/2 in
Description
Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 22, Outside Diameter 5.67 in, Pitch Diameter 5.27 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.