Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth

  • Mfr # 60BS11H X 1 1/8

  • Zoro # G1950947


product price:  $20.59
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS11H X 1 1/8
Zoro #
G1950947
UPC #
888569105448
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Bore Dia. (In.)
1-1/8
Outside Dia. (In.)
2.992
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
2-1/16
Set Screw Dia. (In.)
5/16
Pitch Dia.
0.75 in
Pitch Dia. (In.)
0.750
Keyseat Size (In.)
1/4 x 1/8
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.063 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Bore Diameter
1 1/8 in
Outside Diameter
3 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
2.663 in
Hub Diameter
2 1/16 in
Tooth Width
0.459 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Finished Bore
ANSI Sprocket Number
60
For Use With
Roller Chain
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Material
Steel
Number of Teeth
11
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
Hub Projection
0.791 in
Hub Type
One Side
For Chain Pitch
3/4 in
For Number of Strands
Single
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 11, Outside Diameter 3 in, Pitch Diameter 2.663 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 2 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.