Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-5/8 Bore Dia., 18 # of Teeth

  • Mfr # 60BS18H X 1 5/8

  • Zoro # G0028318


product price:  $53.49
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS18H X 1 5/8
Zoro #
G0028318
UPC #
888569106155
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
5 in
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Outside Dia. (In.)
4.685
Pitch Dia.
0.75 in
Set Screw Dia. (In.)
3/8
Bore Dia. (In.)
1-5/8
Keyseat Size (In.)
3/8 x 3/16
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-1/2
Pitch Dia. (In.)
0.750
Keyway Size
3/8 in x 3/16 in
Hub Dia.
3.5 in
Set Screw Hole Dia.
0.375 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
4.7 in
Keyway Depth
3/16 in
Tooth Width
0.459 in
Keyway Width
3/8 in
Pitch Diameter
4.319 in
Bore Diameter
1 5/8 in
Hub Diameter
3 1/2 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Includes
Set Screws
ANSI Sprocket Number
60
Item
Sprocket
Type
Finished Bore
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
18
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Chain Number
60
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Hub Type
One Side
Hub Projection
0.791 in
Finish
Black Oxide
For Number of Strands
Single
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.