Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-5/8 Bore Dia., 30 # of Teeth

  • Mfr # 60BS30H X 1 5/8

  • Zoro # G0028001


product price:  $87.39
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
1 5/8 Inch
Number of Teeth
30
Outside Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS30H X 1 5/8
Zoro #
G0028001
UPC #
888569107268
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
8 in
Pitch Dia.
0.75 in
Hub Dia.
4.0 in
Set Screw Dia. (In.)
3/8
Bore Dia. (In.)
1-5/8
Outside Dia. (In.)
7.598
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
4
Keyseat Size (In.)
3/8 x 3/16
Pitch Dia. (In.)
0.750
Set Screw Size
3/8 in
Length through Bore
1 1/4 in
Keyway Size
3/8 in x 3/16 in
Set Screw Hole Dia.
0.375 in
Pitch Diameter
7.175 in
Tooth Width
0.459 in
Bore Diameter
1 5/8 in
Keyway Depth
3/16 in
Hub Diameter
4 in
Maximum Bore Diameter
1 5/8 in
Keyway Width
3/8 in
Outside Diameter
7.59 in

Details

Number of Teeth - Sprockets
30
Number of Teeth
30
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Includes
Set Screws
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material - Sprockets
Forged 1045 Alloy Steel
ANSI Sprocket Number
60
Type
Finished Bore
Sprocket Hub Type
B Hub Type
Material
Steel
Sprocket Bore Type
Fixed Bore
Number of Chain Rows
Single
Item
Sprocket
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
3/4"
Industry Chain Pitch
3/4 in
Chain Number
60
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Hub Type
One Side
Hub Projection
0.791 in
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 30, Outside Diameter 7.59 in, Pitch Diameter 7.175 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.