Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-7/16 Bore Dia., 21 # of Teeth

  • Mfr # 60BS21H X 1 7/16

  • Zoro # G0028196


product price:  $71.69
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS21H X 1 7/16
Zoro #
G0028196
UPC #
888569106469
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
5 in
Keyseat Size (In.)
3/8 x 3/16
Hub Dia. (In.)
4
Length through Bore (In.)
1-1/4
Pitch Dia.
0.75 in
Bore Dia. (In.)
1-7/16
Outside Dia. (In.)
5.433
Pitch Dia. (In.)
0.750
Set Screw Dia. (In.)
3/8
Set Screw Size
3/8 in
Keyway Size
3/8 in x 3/16 in
Length through Bore
1 1/4 in
Hub Dia.
4.0 in
Set Screw Hole Dia.
0.375 in
Pitch Diameter
5.033 in
Tooth Width
0.459 in
Maximum Bore Diameter
1 7/16 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Bore Diameter
1 7/16 in
Outside Diameter
5.43 in
Hub Diameter
4 in

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
For Use With
Roller Chain
ANSI Sprocket Number
60
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Type
Finished Bore
Number of Teeth
21
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Includes
Set Screws
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
For Chain Pitch
3/4 in
Hub Projection
0.791 in
For Number of Strands
Single
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 21, Outside Diameter 5.43 in, Pitch Diameter 5.033 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.