Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1 Bore Dia., 10 # of Teeth

  • Mfr # 60BS10H X 1

  • Zoro # G1950980


product price: $19.19
/ea

Key Features

Industry Chain Size
60
Material
Steel
Number of Teeth - Sprockets
10
Number of Teeth
10
Bore Dia. - Sprockets
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS10H X 1
Zoro #
G1950980
UPC #
888569105387
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Bore Dia. (In.)
1
Pitch Dia.
0.75 in
Set Screw Size
5/16 in
Hub Dia.
1.938 in
Length through Bore
1 1/4 in
Outside Dia. (In.)
2.756
Pitch Dia. (In.)
0.750
Keyseat Size (In.)
1/4 x 1/8
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
1-15/16
Set Screw Dia. (In.)
5/16
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Hub Diameter
1 15/16 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 in
Tooth Width
0.459 in
Outside Diameter
2.76 in
Bore Diameter
1 in
Pitch Diameter
2.427 in
Keyway Width
1/4 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
10
Number of Teeth
10
Bore Type
Finished Bore with Keyway & SS
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
60
For Use With
Roller Chain
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Industry Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
3/4 in
Hub Projection
0.791 in
Hub Type
One Side
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 10, Outside Diameter 2.76 in, Pitch Diameter 2.427 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 1 15/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.