Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1 Bore Dia., 11 # of Teeth

  • Mfr # 60BS11H X 1

  • Zoro # G1950965


product price: $21.19
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS11H X 1
Zoro #
G1950965
UPC #
888569105424
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Bore Dia. (In.)
1
Length through Bore (In.)
1-1/4
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.750
Outside Dia. (In.)
2.992
Pitch Dia.
0.75 in
Hub Dia. (In.)
2-1/16
Keyseat Size (In.)
1/4 x 1/8
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
2.063 in
Set Screw Hole Dia.
0.313 in
Keyway Width
1/4 in
Outside Diameter
3 in
Hub Diameter
2 1/16 in
Tooth Width
0.459 in
Keyway Depth
1/8 in
Bore Diameter
1 in
Pitch Diameter
2.663 in
Maximum Bore Diameter
1 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Type
Finished Bore
Sprocket Bore Type
Fixed Bore
Item
Sprocket
For Use With
Roller Chain
Includes
Set Screws
Number of Teeth
11
ANSI Sprocket Number
60
Material
Steel
Temp. Range (F)
-50 to +500° F
Pitch
3/4"
Bore Type
Finished Bore with Keyway & SS
Industry Chain Pitch
3/4 in
Chain Number
60
For Number of Strands
Single
Hub Projection
0.791 in
Number of Set Screws
2
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
For Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 11, Outside Diameter 3 in, Pitch Diameter 2.663 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 2 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.