Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-1/2 Bore Dia., 24 # of Teeth

  • Mfr # 80BS24 X 1 1/2

  • Zoro # G0027505


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS24 X 1 1/2
Zoro #
G0027505
UPC #
888569118905
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
8 in
Pitch Dia.
1 in
Length through Bore (In.)
1-3/4
Outside Dia. (In.)
8.189
Set Screw Dia. (In.)
3/8
Hub Dia. (In.)
4-1/4
Keyseat Size (In.)
3/8 x 3/16
Pitch Dia. (In.)
1.000
Bore Dia. (In.)
1-1/2
Set Screw Size
3/8 in
Keyway Size
3/8 in x 3/16 in
Length through Bore
1 3/4 in
Hub Dia.
4.25 in
Set Screw Hole Dia.
0.375 in
Pitch Diameter
7.661 in
Tooth Width
0.575 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
8.2 in
Keyway Depth
3/16 in
Hub Diameter
4 1/4 in
Keyway Width
3/8 in
Bore Diameter
1 1/2 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Material
Steel
Item
Sprocket
ANSI Sprocket Number
80
Sprocket Hub Type
B Hub Type
Type
Finished Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With
Roller Chain
Number of Teeth
24
Temp. Range (F)
-50 to +500° F
Pitch
1"
Bore Type
Fixed
Industry Chain Pitch
1 in
Chain Number
80
For Chain Pitch
1 in
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Number of Strands
Single
Hub Projection
1.175 in
Teeth Heat Treatment
Not Hardened
Finish
Black Oxide
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 24, Outside Diameter 8.2 in, Pitch Diameter 7.661 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.