Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth

  • Mfr # 80BS20H X 1 1/4

  • Zoro # G0027511


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS20H X 1 1/4
Zoro #
G0027511
UPC #
888569118356
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
7 in
Keyseat Size (In.)
1/4 x 1/8
Outside Dia. (In.)
6.929
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
1.000
Pitch Dia.
1 in
Hub Dia. (In.)
4-1/4
Length through Bore (In.)
1-1/2
Bore Dia. (In.)
1-1/4
Set Screw Size
5/16 in
Length through Bore
1 1/2 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
4.25 in
Set Screw Hole Dia.
0.313 in
Keyway Width
1/4 in
Bore Diameter
1 1/4 in
Keyway Depth
1/8 in
Tooth Width
0.575 in
Hub Diameter
4 1/4 in
Outside Diameter
6.91 in
Pitch Diameter
6.392 in
Maximum Bore Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number
80
Material
Steel
Number of Teeth
20
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
For Use With
Roller Chain
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Pitch
1"
Industry Chain Pitch
1 in
Chain Number
80
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
1 in
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Projection
0.925 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 20, Outside Diameter 6.91 in, Pitch Diameter 6.392 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.