Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-1/4 Bore Dia., 9 # of Teeth

  • Mfr # 80BS09H X 1 1/4

  • Zoro # G0027846


product price:  $36.79
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
9
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS09H X 1 1/4
Zoro #
G0027846
UPC #
888569117281
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
3 in
Hub Dia. (In.)
2-1/4
Pitch Dia.
1 in
Keyseat Size (In.)
1/4 x 1/8
Outside Dia. (In.)
3.346
Pitch Dia. (In.)
1.000
Bore Dia. (In.)
1-1/4
Set Screw Dia. (In.)
5/16
Length through Bore (In.)
1-5/8
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
2.25 in
Length through Bore
1 5/8 in
Set Screw Hole Dia.
0.313 in
Hub Diameter
2 1/4 in
Pitch Diameter
2.924 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 1/4 in
Bore Diameter
1 1/4 in
Outside Diameter
3.35 in
Tooth Width
0.575 in

Details

Number of Teeth - Sprockets
9
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
Item
Sprocket
Type
Finished Bore
Includes
Set Screws
ANSI Sprocket Number
80
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
B Hub Type
Number of Teeth
9
Pitch
1"
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1 in
Chain Number
80
Hub Projection
1.05 in
For Chain Pitch
1 in
Hub Type
One Side
Number of Set Screws
2
Finish
Black Oxide
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 9, Outside Diameter 3.35 in, Pitch Diameter 2.924 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.