Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-3/8 Bore Dia., 13 # of Teeth

  • Mfr # 80BS13H X 1 3/8

  • Zoro # G0027688


product price:  $55.99
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS13H X 1 3/8
Zoro #
G0027688
UPC #
888569117595
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
5 in
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1-3/8
Outside Dia. (In.)
4.646
Hub Dia. (In.)
3
Length through Bore (In.)
1-1/2
Keyseat Size (In.)
5/16 x 5/32
Pitch Dia.
1 in
Pitch Dia. (In.)
1.000
Set Screw Size
5/16 in
Length through Bore
1 1/2 in
Keyway Size
5/16 in x 5/32 in
Hub Dia.
3.0 in
Set Screw Hole Dia.
0.313 in
Keyway Width
5/16 in
Outside Diameter
4.66 in
Hub Diameter
3 in
Maximum Bore Diameter
1 3/8 in
Bore Diameter
1 3/8 in
Tooth Width
0.575 in
Keyway Depth
5/32 in
Pitch Diameter
4.179 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Item
Sprocket
For Use With
Roller Chain
Includes
Set Screws
ANSI Sprocket Number
80
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type
Finished Bore
Number of Teeth
13
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
1"
Industry Chain Pitch
1 in
Chain Number
80
Hub Projection
0.925 in
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 in
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2

Description

Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 13, Outside Diameter 4.66 in, Pitch Diameter 4.179 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Depth 5/32 in, Keyway Width 5/16 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.