Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-5/8 Bore Dia., 13 # of Teeth

  • Mfr # 80BS13H X 1 5/8

  • Zoro # G0027679


product price:  $52.59
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS13H X 1 5/8
Zoro #
G0027679
UPC #
888569117601
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
5 in
Pitch Dia. (In.)
1.000
Keyseat Size (In.)
3/8 x 3/16
Set Screw Dia. (In.)
3/8
Hub Dia. (In.)
3
Bore Dia. (In.)
1-5/8
Outside Dia. (In.)
4.646
Pitch Dia.
1 in
Length through Bore (In.)
1-1/2
Set Screw Size
3/8 in
Keyway Size
3/8 in x 3/16 in
Length through Bore
1 1/2 in
Set Screw Hole Dia.
0.375 in
Hub Dia.
3.0 in
Keyway Depth
3/16 in
Pitch Diameter
4.179 in
Keyway Width
3/8 in
Tooth Width
0.575 in
Bore Diameter
1 5/8 in
Hub Diameter
3 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
4.66 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Includes
Set Screws
For Use With
Roller Chain
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Bore Type
Fixed Bore
Number of Teeth
13
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Type
Finished Bore
ANSI Sprocket Number
80
Material
Steel
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
1"
Industry Chain Pitch
1 in
Chain Number
80
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.925 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Type
One Side
Finish
Black Oxide
For Chain Pitch
1 in

Description

Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 13, Outside Diameter 4.66 in, Pitch Diameter 4.179 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.