Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-5/8 Bore Dia., 30 # of Teeth

  • Mfr # 80BS30 X 1 5/8

  • Zoro # G0027426


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
10 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS30 X 1 5/8
Zoro #
G0027426
UPC #
888569119612
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
10 in
Hub Dia. (In.)
4-3/4
Pitch Dia. (In.)
1.000
Outside Dia. (In.)
10.118
Pitch Dia.
1 in
Set Screw Dia. (In.)
3/8
Keyseat Size (In.)
3/8 x 3/16
Length through Bore (In.)
2
Bore Dia. (In.)
1-5/8
Set Screw Size
3/8 in
Length through Bore
2 in
Keyway Size
3/8 in x 3/16 in
Hub Dia.
4.75 in
Set Screw Hole Dia.
0.375 in
Bore Diameter
1 5/8 in
Outside Diameter
10.11 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Pitch Diameter
9.567 in
Maximum Bore Diameter
1 5/8 in
Hub Diameter
4 3/4 in
Tooth Width
0.575 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Finished Bore
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Number of Teeth
30
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Material
Steel
Item
Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Includes
Set Screws
ANSI Sprocket Number
80
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
1"
Industry Chain Pitch
1 in
Chain Number
80
Hub Type
One Side
Finish
Black Oxide
Teeth Heat Treatment
Not Hardened
Standards
ANSI B29.1, BIS
For Number of Strands
Single
For Chain Pitch
1 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
1.425 in
Number of Set Screws
2

Description

Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 30, Outside Diameter 10.11 in, Pitch Diameter 9.567 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.