Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-7/16 Bore Dia., 25 # of Teeth

  • Mfr # 80BS25 X 1 7/16

  • Zoro # G0027478


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS25 X 1 7/16
Zoro #
G0027478
UPC #
888569119117
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
9 in
Keyseat Size (In.)
3/8 x 3/16
Set Screw Dia. (In.)
3/8
Pitch Dia. (In.)
1.000
Outside Dia. (In.)
8.504
Length through Bore (In.)
1-3/4
Hub Dia. (In.)
4-1/4
Pitch Dia.
1 in
Bore Dia. (In.)
1-7/16
Set Screw Size
3/8 in
Keyway Size
3/8 in x 3/16 in
Length through Bore
1 3/4 in
Set Screw Hole Dia.
0.375 in
Hub Dia.
4.25 in
Hub Diameter
4 1/4 in
Pitch Diameter
7.979 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Maximum Bore Diameter
1 7/16 in
Bore Diameter
1 7/16 in
Tooth Width
0.575 in
Outside Diameter
8.52 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
80
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth
25
Includes
Set Screws
For Use With
Roller Chain
Item
Sprocket
Material
Steel
Type
Finished Bore
Sprocket Hub Type
B Hub Type
Pitch
1"
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Industry Chain Pitch
1 in
Chain Number
80
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Not Hardened
Hub Projection
1.175 in
Hub Type
One Side
Number of Set Screws
2
Finish
Black Oxide
For Chain Pitch
1 in

Description

Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 25, Outside Diameter 8.52 in, Pitch Diameter 7.979 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.