Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1 Bore Dia., 12 # of Teeth

  • Mfr # 80BS12H X 1

  • Zoro # G0027767


product price:  $52.89
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS12H X 1
Zoro #
G0027767
UPC #
888569117434
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Bore Dia. (In.)
1
Hub Dia. (In.)
3-1/8
Outside Dia. (In.)
4.331
Pitch Dia. (In.)
1.000
Pitch Dia.
1 in
Set Screw Dia. (In.)
5/16
Keyseat Size (In.)
1/4 x 1/8
Length through Bore (In.)
1-5/8
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Hub Dia.
3.125 in
Length through Bore
1 5/8 in
Set Screw Hole Dia.
0.313 in
Hub Diameter
3 1/8 in
Tooth Width
0.575 in
Maximum Bore Diameter
1 in
Bore Diameter
1 in
Keyway Width
1/4 in
Pitch Diameter
3.864 in
Keyway Depth
1/8 in
Outside Diameter
4.33 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
80
Material
Steel
Type
Finished Bore
Item
Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With
Roller Chain
Number of Teeth
12
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Pitch
1"
Industry Chain Pitch
1 in
Chain Number
80
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Hub Type
One Side
Hub Projection
1.05 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 in
Number of Set Screws
2
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 12, Outside Diameter 4.33 in, Pitch Diameter 3.864 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 3 1/8 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.