Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth

  • Mfr # 35BS13H X 1/2

  • Zoro # G2681065


product price:  $11.99
/ea

Key Features

Industry Chain Size
35
Material
Steel
Number of Teeth - Sprockets
13
Number of Teeth
13
Bore Dia. - Sprockets
1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS13H X 1/2
Zoro #
G2681065
UPC #
888569090508
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Bore Dia. (In.)
1/2
Pitch Dia.
0.375 in
Set Screw Size
3/16 in
Hub Dia.
1.25 in
Length through Bore
3/4 in
Set Screw Dia. (In.)
10/24
Pitch Dia. (In.)
0.375
Outside Dia. (In.)
1.732
Hub Dia. (In.)
1-1/4
Length through Bore (In.)
3/4
Pitch Diameter
1.567 in
Maximum Bore Diameter
1/2 in
Outside Diameter
1.75 in
Bore Diameter
1/2 in
Hub Diameter
1 1/4 in
Tooth Width
0.168 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
13
Number of Teeth
13
Bore Type
Finished Bore with Set Screws (No Keyway)
Number of Chain Rows
Single
Includes
Set Screws
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
35
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
35
Sprocket Hub Type
B Hub Type
Setscrew Location
Two Setscrews At 90 Degrees
For Use With
Roller Chain
Type
Finished Bore
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/8 in
Set Screw Location
Two Setscrews Only at 90 Degrees
For Number of Strands
Single
Hub Type
One Side
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/8 in
Hub Projection
0.582 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 13, Outside Diameter 1.75 in, Pitch Diameter 1.567 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.