Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth

  • Mfr # 35BS14H X 1/2

  • Zoro # G2681047


product price:  $12.59
/ea

Key Features

Industry Chain Size
35
Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
14
Bore Dia. - Sprockets
1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS14H X 1/2
Zoro #
G2681047
UPC #
888569090539
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Bore Dia. (In.)
1/2
Pitch Dia.
0.375 in
Set Screw Size
3/16 in
Hub Dia.
1.25 in
Length through Bore
3/4 in
Hub Dia. (In.)
1-1/4
Length through Bore (In.)
3/4
Outside Dia. (In.)
1.850
Pitch Dia. (In.)
0.375
Set Screw Dia. (In.)
10/24
Tooth Width
0.168 in
Hub Diameter
1 1/4 in
Outside Diameter
1.87 in
Bore Diameter
1/2 in
Maximum Bore Diameter
1/2 in
Pitch Diameter
1.685 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
14
Number of Teeth
14
Bore Type
Finished Bore with Set Screws (No Keyway)
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Chain Number
35
ANSI Sprocket Number
35
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Two Setscrews At 90 Degrees
Temp. Range (F)
-50 to +500° F
Pitch
3/8"
Industry Chain Pitch
3/8 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Set Screw Location
Two Setscrews Only at 90 Degrees
For Number of Strands
Single
Hub Projection
0.582 in
Number of Set Screws
2
Hub Type
One Side
For Chain Pitch
3/8 in

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 14, Outside Diameter 1.87 in, Pitch Diameter 1.685 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.