Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth

  • Mfr # 35BS16H X 1/2

  • Zoro # G2680995


product price:  $12.49
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1/2 Inch
Bore Dia. (In.)
1/2
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS16H X 1/2
Zoro #
G2680995
UPC #
888569090621
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Bore Dia. (In.)
1/2
Outside Dia.
2 in
Set Screw Size
3/16 in
Length through Bore
3/4 in
Hub Dia. (In.)
1-15/32
Pitch Dia.
0.375 in
Length through Bore (In.)
3/4
Set Screw Dia. (In.)
10/24
Pitch Dia. (In.)
0.375
Outside Dia. (In.)
2.126
Hub Dia.
1.469 in
Maximum Bore Diameter
1/2 in
Tooth Width
0.168 in
Pitch Diameter
1.922 in
Outside Diameter
2.11 in
Hub Diameter
1 1/2 in
Bore Diameter
1/2 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Sprocket
Number of Teeth
16
Type
Finished Bore
Includes
Set Screws
Material
Steel
ANSI Sprocket Number
35
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
Two Setscrews At 90 Degrees
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Industry Chain Pitch
3/8 in
Chain Number
35
Hub Type
One Side
Finish
Black Oxide
For Chain Pitch
3/8 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Two Setscrews Only at 90 Degrees
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
0.582 in

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 16, Outside Diameter 2.11 in, Pitch Diameter 1.922 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/2 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.