Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth

  • Mfr # 35BS20H X 1/2

  • Zoro # G1951419


product price:  $20.29
/ea

Key Features

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS20H X 1/2
Zoro #
G1951419
UPC #
888569090812
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Set Screw Size
3/16 in
Hub Dia.
1.938 in
Bore Dia. (In.)
1/2
Pitch Dia.
0.375 in
Pitch Dia. (In.)
0.375
Hub Dia. (In.)
1-15/16
Outside Dia. (In.)
2.230
Set Screw Dia. (In.)
10/24
Length through Bore (In.)
3/4
Length through Bore
3/4 in
Maximum Bore Diameter
1/2 in
Outside Diameter
2.59 in
Pitch Diameter
2.397 in
Tooth Width
0.168 in
Hub Diameter
1 15/16 in
Bore Diameter
1/2 in

Details

Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Material
Steel
For Use With
Roller Chain
Item
Sprocket
Number of Teeth - Sprockets
20
Type
Finished Bore
ANSI Sprocket Number
35
Number of Teeth
20
Setscrew Location
Two Setscrews At 90 Degrees
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Pitch
3/8"
Bore Type
Fixed
Industry Chain Pitch
3/8 in
Chain Number
35
Set Screw Location
Two Setscrews Only at 90 Degrees
For Number of Strands
Single
Hub Projection
0.582 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in
Number of Set Screws
2
Finish
Black Oxide
Hub Type
One Side

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 20, Outside Diameter 2.59 in, Pitch Diameter 2.397 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 15/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.