Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Fixed, 60 Chain Size, 1-3/8 Bore Dia., 26 # of Teeth

  • Mfr # 60BS26H X 1 3/8

  • Zoro # G0028047


product price: $70.59
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS26H X 1 3/8
Zoro #
G0028047
UPC #
888569106940
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 3/8 in
Outside Dia.
7 in
Hub Dia. (In.)
4
Pitch Dia.
0.75 in
Keyseat Size (In.)
5/16 x 5/32
Length through Bore (In.)
1-1/4
Pitch Dia. (In.)
0.750
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1-3/8
Outside Dia. (In.)
6.614
Set Screw Size
5/16 in
Keyway Size
5/16 in x 5/32 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
4.0 in
Keyway Width
5/16 in
Keyway Depth
5/32 in
Hub Diameter
4 in
Maximum Bore Diameter
1 3/8 in
Bore Diameter
1 3/8 in
Tooth Width
0.459 in
Outside Diameter
6.63 in
Pitch Diameter
6.222 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Hub Type
Type B
ANSI Sprocket Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item
Sprocket
For Use With
Roller Chain
Includes
Set Screws
Material
Steel
Number of Teeth
26
Type
Finished Bore
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Type
One Side
Hub Projection
0.791 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Chain Pitch
3/4 in
Number of Set Screws
2

Description

Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 26, Outside Diameter 6.63 in, Pitch Diameter 6.222 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 5/32 in, Keyway Width 5/16 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.