Sprocket, Metric, 1/2-in. Pitch, 10 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws

  • Mfr # 08BS10H X 14

  • Zoro # G509924347


product price:  $16.19
/ea

Key Features

Number of Teeth
10
Bore Dia. (In.)
14 mm
Hardened Teeth
Yes
Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08BS10H X 14
Zoro #
G509924347
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
14 mm

Details

Item
Roller Chain Sprocket
Number of Teeth
10
Hardened Teeth
Yes
Pitch
1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.