Sprocket, Metric, 3/4-in. Pitch, 15 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws

  • Mfr # 12BS15H X 25

  • Zoro # G309924424


product price:  $42.15
/ea

Key Features

Number of Teeth
15
Hardened Teeth
Yes
Bore Dia. (In.)
25 mm
Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12BS15H X 25
Zoro #
G309924424
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
25 mm

Details

Number of Teeth
15
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Pitch
3/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.