
Sprocket, Metric- 3/8-in. Pitch, 16 Hardened Teeth, 16mm Finished Bore with Keyway & Set Screws
Mfr # 06BS16H X 16
Zoro # G209924456
product price:Â $15.39
/eaKey Features
Bore Dia. (In.)
16 mm
Pitch
3/8 in
Number of Teeth
16
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06BS16H X 16
Zoro #
G209924456
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
16 mm
Details
Pitch
3/8 in
Number of Teeth
16
Item
Roller Chain Sprocket
Hardened Teeth
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.