
Sprocket, Metric- 3/8-in. Pitch, 19 Hardened Teeth, 20mm Finished Bore with Keyway & Set Screws
Mfr # 06BS19H X 20
Zoro # G409924478
product price:Â $17.99
/eaKey Features
Number of Teeth
19
Bore Dia. (In.)
20 mm
Pitch
3/8 in
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06BS19H X 20
Zoro #
G409924478
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
20 mm
Details
Item
Roller Chain Sprocket
Number of Teeth
19
Pitch
3/8 in
Hardened Teeth
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.