Sprocket, Stock Plain Bore, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth
Mfr # 25B12H X 1/4 MPB
Zoro # G2680566
product price: $8.99
/eaKey Features
Industry Chain Size
25
Material
Steel
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1/4 Inch
Number of Teeth
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25B12H X 1/4 MPB
Zoro #
G2680566
UPC #
888569085788
Country of Origin
China
Dimensions
Industry Chain Size
25
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
1 in
Bore Dia. (In.)
1/4
Pitch Dia.
0.25 in
Hub Dia.
0.625 in
Length through Bore
1/2 in
Pitch Dia. (In.)
0.250
Length through Bore (In.)
1/2
Outside Dia. (In.)
1.102
Hub Dia. (In.)
5/8
Hub Diameter
5/8 in
Pitch Diameter
0.966 in
Tooth Width
0.11 in
Bore Diameter
1/4 in
Maximum Bore Diameter
3/8 in
Outside Diameter
1.083 in
Description
Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/8 in, Number of Teeth 12, Outside Diameter 1.083 in, Pitch Diameter 0.966 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 5/8 in, Hub Projection 0.39 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 0, Set Screw Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.