Sprocket, Stock Plain Bore, 25 Chain Size, 1/4 Bore Dia., 18 # of Teeth

  • Mfr # 25B18H X 1/4 MPB

  • Zoro # G2680511


product price:  $7.89
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
18
Material
Steel
Bore Dia. - Sprockets
1/4 Inch
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25B18H X 1/4 MPB
Zoro #
G2680511
UPC #
888569085856
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
2 in
Bore Dia. (In.)
1/4
Pitch Dia.
0.25 in
Hub Dia.
1.125 in
Length through Bore
1/2 in
Outside Dia. (In.)
1.575
Pitch Dia. (In.)
0.250
Length through Bore (In.)
1/2
Hub Dia. (In.)
1-1/8
Hub Diameter
1 1/8 in
Pitch Diameter
1.44 in
Maximum Bore Diameter
3/4 in
Tooth Width
0.11 in
Outside Diameter
1.568 in
Bore Diameter
1/4 in

Details

Item
Sprocket
Number of Teeth - Sprockets
18
Material
Steel
Number of Teeth
18
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
25
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Roller Chain
Sprocket Bore Type
Plain Bore
Type
Plain Bore
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
3/4 in
ANSI Sprocket Number
25
Pitch
1/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/4 in
For Number of Strands
Single
For Chain Pitch
1/4 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Hub Projection
0.39 in
Hub Type
One-Sided Hub

Description

Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 18, Outside Diameter 1.568 in, Pitch Diameter 1.44 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/8 in, Hub Projection 0.39 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.