Sprocket, Stock Plain Bore, 25 Chain Size, 1/4 Bore Dia., 19 # of Teeth

  • Mfr # 25B19H X 1/4 MPB

  • Zoro # G2680505


product price:  $8.19
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
19
Material
Steel
Number of Teeth
19
Bore Dia. - Sprockets
1/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25B19H X 1/4 MPB
Zoro #
G2680505
UPC #
888569085863
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
2 in
Bore Dia. (In.)
1/4
Pitch Dia.
0.25 in
Hub Dia.
1.2188 in
Length through Bore
1/2 in
Pitch Dia. (In.)
0.250
Outside Dia. (In.)
1.654
Hub Dia. (In.)
1-7/32
Length through Bore (In.)
1/2
Tooth Width
0.11 in
Bore Diameter
1/4 in
Outside Diameter
1.648 in
Hub Diameter
1 1/4 in
Maximum Bore Diameter
13/16 in
Pitch Diameter
1.519 in

Details

Item
Sprocket
Number of Teeth - Sprockets
19
Material
Steel
Number of Teeth
19
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
25
ANSI Sprocket Number
25
Max. Bore - Sprockets
13/16 in
For Use With
Roller Chain
Sprocket Bore Type
Plain Bore
Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
1/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/4 in
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.39 in
Hub Type
One-Sided Hub
Number of Set Screws
0
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Chain Pitch
1/4 in

Description

Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 13/16 in, Number of Teeth 19, Outside Diameter 1.648 in, Pitch Diameter 1.519 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.39 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.