Sprocket, Stock Plain Bore, 25 Chain Size, 3/8 Bore Dia., 27 # of Teeth

  • Mfr # 25B27H X 3/8 MPB

  • Zoro # G2680469


product price:  $13.09
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
27
Material
Steel
Number of Teeth
27
Bore Dia. - Sprockets
3/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25B27H X 3/8 MPB
Zoro #
G2680469
UPC #
888569085948
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
2 in
Bore Dia. (In.)
3/8
Pitch Dia.
0.25 in
Hub Dia.
1.5 in
Length through Bore
5/8 in
Hub Dia. (In.)
1-1/2
Length through Bore (In.)
5/8
Pitch Dia. (In.)
0.250
Outside Dia. (In.)
2.362
Maximum Bore Diameter
1 in
Tooth Width
0.11 in
Hub Diameter
1 1/2 in
Outside Diameter
2.289 in
Pitch Diameter
2.154 in
Bore Diameter
3/8 in

Details

Item
Sprocket
Number of Teeth - Sprockets
27
Material
Steel
Number of Teeth
27
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
25
Max. Bore - Sprockets
1 in
Sprocket Bore Type
Plain Bore
Type
Plain Bore
ANSI Sprocket Number
25
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
1/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/4 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One-Sided Hub
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Projection
0.515 in
For Chain Pitch
1/4 in
Number of Set Screws
0
For Number of Strands
Single

Description

Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 27, Outside Diameter 2.289 in, Pitch Diameter 2.154 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/2 in, Hub Projection 0.515 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.