Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Stock Plain Bore, 25 Chain Size, 5/16 Bore Dia., 25 # of Teeth

  • Mfr # 25B25H X 5/16 MPB

  • Zoro # G1950938


product price: $22.69
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B25H X 5/16 MPB
Zoro #
G1950938
UPC #
888569085924
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
2 in
Hub Dia. (In.)
1-1/2
Bore Dia. (In.)
5/16
Pitch Dia. (In.)
0.250
Pitch Dia.
0.25 in
Length through Bore (In.)
5/8
Outside Dia. (In.)
2.126
Hub Dia.
1.5 in
Length through Bore
5/8 in
Hub Diameter
1 1/2 in
Outside Diameter
2.129 in
Pitch Diameter
1.994 in
Bore Diameter
5/16 in
Tooth Width
0.11 in
Maximum Bore Diameter
1 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Plain Bore
Max. Bore - Sprockets
1 in
Item
Sprocket
Sprocket Hub Type
B Hub Type
Type
Plain Bore
Number of Teeth
25
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
25
Material
Steel
Pitch
1/4"
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/4 in
Chain Number
25
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Type
One-Sided Hub
Hub Projection
0.515 in
For Chain Pitch
1/4 in
Number of Set Screws
0
Finish
Black Oxide

Description

Sprocket, Bore Diameter 5/16 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 25, Outside Diameter 2.129 in, Pitch Diameter 1.994 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/2 in, Hub Projection 0.515 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.