Sprocket, Stock Plain Bore, 25 Chain Size, 5/16 Bore Dia., 26 # of Teeth

  • Mfr # 25B26H X 5/16 MPB

  • Zoro # G2680478


product price:  $16.99
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
26
Material
Steel
Bore Dia. - Sprockets
5/16 Inch
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25B26H X 5/16 MPB
Zoro #
G2680478
UPC #
888569085931
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
2 in
Bore Dia. (In.)
5/16
Pitch Dia.
0.25 in
Hub Dia.
1.5 in
Length through Bore
5/8 in
Hub Dia. (In.)
1-1/2
Pitch Dia. (In.)
0.250
Outside Dia. (In.)
2.205
Length through Bore (In.)
5/8
Bore Diameter
5/16 in
Pitch Diameter
2.074 in
Outside Diameter
2.209 in
Maximum Bore Diameter
1 in
Tooth Width
0.11 in
Hub Diameter
1 1/2 in

Details

Item
Sprocket
Number of Teeth - Sprockets
26
Material
Steel
Number of Teeth
26
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
25
ANSI Sprocket Number
25
Type
Plain Bore
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
1 in
Sprocket Bore Type
Plain Bore
Pitch
1/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1/4 in
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
0.515 in
Hub Type
One-Sided Hub
Standards
ANSI B29.1, BIS
For Chain Pitch
1/4 in
Finish
Black Oxide

Description

Sprocket, Bore Diameter 5/16 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 26, Outside Diameter 2.209 in, Pitch Diameter 2.074 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/2 in, Hub Projection 0.515 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.