Sprocket, Stock Plain Bore, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth

  • Mfr # 35B17H X 1/2 MPB

  • Zoro # G2680380


product price: $11.59
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B17H X 1/2 MPB
Zoro #
G2680380
UPC #
888569091888
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Pitch Dia. (In.)
0.375
Pitch Dia.
0.375 in
Bore Dia. (In.)
1/2
Outside Dia. (In.)
2.244
Length through Bore (In.)
3/4
Hub Dia. (In.)
1-19/32
Length through Bore
3/4 in
Hub Dia.
1.594 in
Tooth Width
0.168 in
Maximum Bore Diameter
15/16 in
Hub Diameter
1 5/8 in
Pitch Diameter
2.041 in
Outside Diameter
2.23 in
Bore Diameter
1/2 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Max. Bore - Sprockets
15/16 in
Number of Teeth
17
ANSI Sprocket Number
35
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Sprocket
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Material
Steel
Type
Plain Bore
Sprocket Bore Type
Plain Bore
Temp. Range (F)
-50 to +500° F
Pitch
3/8"
Bore Type
Stock Plain Bore
Industry Chain Pitch
3/8 in
Chain Number
35
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Chain Pitch
3/8 in
Standards
ANSI B29.1, BIS
Hub Projection
0.582 in
For Number of Strands
Single
Hub Type
One-Sided Hub
Number of Set Screws
0

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 15/16 in, Number of Teeth 17, Outside Diameter 2.23 in, Pitch Diameter 2.041 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, Hub Diameter 1 5/8 in, Hub Projection 0.582 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.