Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Stock Plain Bore, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth

  • Mfr # 35B24H X 1/2 MPB

  • Zoro # G1950910


product price: $20.89
/ea

Key Features

Industry Chain Size
35
Material
Steel
Number of Teeth - Sprockets
24
Number of Teeth
24
Bore Dia. - Sprockets
1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B24H X 1/2 MPB
Zoro #
G1950910
UPC #
888569091956
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Bore Dia. (In.)
1/2
Pitch Dia.
0.375 in
Hub Dia.
2 in
Length through Bore
7/8 in
Length through Bore (In.)
7/8
Outside Dia. (In.)
3.071
Pitch Dia. (In.)
0.375
Hub Dia. (In.)
2
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
2.873 in
Tooth Width
0.168 in
Hub Diameter
2 in
Bore Diameter
1/2 in
Outside Diameter
3.07 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
24
Number of Teeth
24
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
35
Max. Bore - Sprockets
1 3/8 in
ANSI Sprocket Number
35
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
Sprocket Bore Type
Plain Bore
Temp. Range (F)
-50 to +500° F
Pitch
3/8"
Industry Chain Pitch
3/8 in
For Chain Pitch
3/8 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Number of Set Screws
0
Hub Type
One-Sided Hub
Hub Projection
0.707 in
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 24, Outside Diameter 3.07 in, Pitch Diameter 2.873 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.707 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.