Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, Stock Plain Bore, 35 Chain Size, 1/2 Bore Dia., 28 # of Teeth

  • Mfr # 35B28H X 1/2 MPB

  • Zoro # G1950877


product price: $18.19
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B28H X 1/2 MPB
Zoro #
G1950877
UPC #
888569091994
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
4 in
Pitch Dia. (In.)
0.375
Length through Bore (In.)
7/8
Hub Dia. (In.)
2
Bore Dia. (In.)
1/2
Outside Dia. (In.)
3.543
Pitch Dia.
0.375 in
Hub Dia.
2 in
Length through Bore
7/8 in
Bore Diameter
1/2 in
Tooth Width
0.168 in
Hub Diameter
2 in
Outside Diameter
3.55 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
3.349 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Type
Plain Bore
Sprocket Hub Type
B Hub Type
Max. Bore - Sprockets
1 3/8 in
For Use With
Roller Chain
Number of Teeth
28
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Material
Steel
ANSI Sprocket Number
35
Pitch
3/8"
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/8 in
Chain Number
35
For Number of Strands
Single
Hub Projection
0.707 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One-Sided Hub
Number of Set Screws
0
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in
Finish
Black Oxide

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 28, Outside Diameter 3.55 in, Pitch Diameter 3.349 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.707 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.