Sprocket, Stock Plain Bore, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth

  • Mfr # 35B11H X 3/8 MPB

  • Zoro # G2680435


product price:  $9.39
/ea

Key Features

Industry Chain Size
35
Material
Steel
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
3/8 Inch
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B11H X 3/8 MPB
Zoro #
G2680435
UPC #
888569091819
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
2 in
Bore Dia. (In.)
3/8
Pitch Dia.
0.375 in
Hub Dia.
1.063 in
Length through Bore
3/4 in
Length through Bore (In.)
3/4
Hub Dia. (In.)
1-1/16
Pitch Dia. (In.)
0.375
Outside Dia. (In.)
1.496
Pitch Diameter
1.331 in
Hub Diameter
1 1/16 in
Outside Diameter
1.5 in
Maximum Bore Diameter
9/16 in
Tooth Width
0.168 in
Bore Diameter
3/8 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
11
Number of Teeth
11
Bore Type
Stock Plain Bore
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Chain Number
35
Max. Bore - Sprockets
9/16 in
ANSI Sprocket Number
35
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Plain Bore
For Use With
Roller Chain
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/8 in
Number of Set Screws
0
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Type
One-Sided Hub
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.582 in
For Chain Pitch
3/8 in
Finish
Black Oxide

Description

Sprocket, Bore Diameter 3/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 9/16 in, Number of Teeth 11, Outside Diameter 1.5 in, Pitch Diameter 1.331 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/16 in, Hub Projection 0.582 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.